0 items

Delta Faucet Linden™ Robe Hook

D79435

Color Finish

Starting at $24.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 5-1/4 in. H x 3-7/8 in. D x 2-1/2 in. W
  • Extends 3-7/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Linden bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Linden™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-7/8 in
Height
5-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday