0 items

Delta Faucet Windemere® Robe Hook Polished Chrome

DEL70035

Color Finish

(Pricing is for Chrome)

$15.21

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Assembled dimensions: 2-1/2 in. H x 2-5/16 in. D x 2-3/16 in. W
  • Extends 2-5/16 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Windemere bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
Collection
Windemere®
Color Finish
Chrome
Color Finish Category
Chromes
Material
Zinc

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday