0 items

Delta Faucet Leland® Roman Tub Faucet with Hand Shower Double Lever Handle Deckmount (Trim Only)

DT4775

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle Type: Lever
  • Leland®
  • Matching handshower included
  • Required Accessories: Rough-in valve: DR4707
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Leland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
18 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
Number of Handles
Two Handle
Spout Height
5-1/4 in
Spout Reach
8-1/4 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday