Delta Faucet

Roman Tub Hand Shower Nest in Black

Part #DRP40665  |  Manufacturer Part #RP40665

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Faucet Part Type: Hand Shower Parts

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.04