22/25 in. Brass Nut, Washer and Gasket in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Dryden™ 22/25 in. Brass Nut, Washer and Gasket in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ 22/25 in. Brass Nut, Washer and Gasket in Brilliance® Stainless

  • Fast #
  • Part #DRP40663SS
  • Item #2234959
  • Manufacturer Part #RP40663SS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Pivotal™ T4799 Series
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Deck Plate Included:
No
Depth:
22/25 in
Faucet Part Type:
Nuts, Washers, Gaskets
Height:
47/50 in
Length:
22/25 in
Material:
Brass
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.05 lb
Width:
47/50 in