Double-Handle Roman Tub Rough-In Kit

Part #DR2707  |  Manufacturer Part #R2707

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-Hole roman tub rough-in installation kit
  • Flexible deck or ledge mounting arrangement
  • Self-locating basis
  • Tighten/adjust from above the deck

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Cartridge Type: Washerless Stem

Center Size: 8 in - 16 in

Depth: 2-21/25 in

Faucet Part Type: Repair Kit

Flow Rate: 18 gpm

Height: 2-4/25 in

High Pressure: 80

IAPMO Listed: Yes

Maximum Height: 2-4/25 in

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Rough-in

Side Spray: No

Smart Home Enabled: No

Valve Body Material: Brass

Valve Type: Roman Tub Rough-In Valve

WaterSense Labeled: No

Weight: 3.248