1/2 in. OD Copper Deck Mount Roman Tub Faucet Valve
Classic 1/2 in. OD Copper Deck Mount Roman Tub Faucet Valve
Frequently Purchased Together
Product Details
- Flexible deck or ledge mounting arrangement
- Self-locating basis
- 3-hole roman tub rough-in installation kit
- Tighten/adjust from above the deck
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Washerless Stem
- Collection:
- Classic
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Faucet Center Size:
- 8 in - 16 in
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Scald Guard:
- No
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 5/8 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No
- Weight:
- 2.2 lb