0 items

Delta Faucet Linden™ Roman Tub Trim with Double Lever Handle (Trim Only)

DT2793

Color Finish

Starting at $220.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-hole 8-16" installation
  • ADA Compliant
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Rigid slip-on spout
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Center Size
8 in - 16 in
Collection
Linden™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
7-7/8 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
7-1/2 in
Spout Reach
8-3/8 in
Spout Type
Rigid Slip On
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday