0 items

Delta Faucet Cassidy™ Roman Tub with Hand Shower Trim (Trim Only)

DT4797LHP

Color Finish

Starting at $317.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes coordinating hand shower
  • Includes double check valves for backflow prevention
  • Installation: 4 hole
  • Requires rough-in R4707
  • Rigid slip-on diverter spout
  • Spray settings: H2Okinetic® spray, massaging spray

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2 gpm
Handle Type
Less Handles
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-19/32 in
Spout Reach
10-3/32 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
No
Width
11-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday