0 items

Delta Faucet Charlotte® Roman Tub Wristblade Handle

DHL685

Color Finish

Starting at $101.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles are ADA compliant

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Charlotte®
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Metal
Handle Type
Wristblade
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday