Limit Stop for 2300 Series and e-Flow™ innovations® 547 Series
Limit Stop for 2300 Series and e-Flow™ innovations® 547 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 2300 Series, e-Flow™ Innovations® 547 Series
- Faucet Part Type:
- Limit Stop
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb