Rough-In Square Trim in Brilliance Polished Nickel (Trim Only)

This product has been replaced by

DELTA OTHER: HYDRACHOICE SQUARE BODY SPRAY TRIM
Delta Faucet Body Spray in Lumicoat™ Polished Nickel
Manufacturer Part #T50210-PN-PR
You last purchased this on
 
Delta Faucet

Rough-In Square Trim in Brilliance Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA OTHER: HYDRACHOICE SQUARE BODY SPRAY TRIM
Delta Faucet Body Spray in Lumicoat™ Polished Nickel
Manufacturer Part #T50210-PN-PR
Delta Faucet

Rough-In Square Trim in Brilliance Polished Nickel (Trim Only)

  • Fast #
  • Part #DT50210PN
  • Item #4899542
  • Manufacturer Part #T50210-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rough and spray head sold separately
  • Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-PN, SH5002-PN, SH5003-PN, or SH5005-PN) separately to complete the unit
  • Flush mount installation
  • 1/2 in. (12.7 mm) rough-in
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.0 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-39/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Flow Rate:
1 gpm
NSF Certified:
No
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No
Weight:
1.125 lb
Width:
3-1/2 in