0 items

Delta Faucet HydraChoice™ Rough-In Square Trim (Trim Only)

DT50210

Color Finish

Starting at $58.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 3-1/2" H x 3-1/2" W
  • Flush mount installation
  • Rough, trim and sprayhead required for complete unit
  • Rough-in: 1/2"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
HydraChoice™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
1 gpm @ 80 psi, 3.8 L/min @ 550 kPa
Height
3-1/2 in
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valve
WaterSense Labeled
No
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday