Round Body Spray Trim in Venetian Bronze (Trim Only)
HydraChoice™ Round Body Spray Trim in Venetian Bronze (Trim Only)
Frequently Purchased Together
Product Details
- Rough and spray head sold separately
- Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-RB, SH5002-RB, SH5003-RB, or SH5005-RB) separately to complete the unit
- Flush mount installation
- 1/2 in. (12.7 mm) rough-in
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Body Spray Flow Rate:
- 1 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HydraChoice™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 41/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Flush Mount
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Pressure - High:
- 80
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 2 in
- Spout Reach:
- 8-1/4 in
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.975 lb
- Width:
- 3-1/2 in