Hot and Cold Stem Assembly for 2529HDF
Hot and Cold Stem Assembly for 2529HDF
Package Quantity Info:
EA: 1 IP: 6 CA: 144-
Pick Up: 3 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For replacement in two handle faucets
- Sold individually
- Stem Unit Assembly
- For technical assistance, contact 1.800.345.DELTA
- Guaranteed to not tarnish or corrode
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 2529HDF
- Cartridge Type:
- Hot and Cold
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Stem
- Fits Model:
- 2529HDF
- GSA Approved:
- No
- Height:
- 1-15/16 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Brass, Stainless Steel, Plastic
- NSF Certified:
- No
- Side Spray:
- No
- WaterSense Labeled:
- No