Repair Kit for Single Handle Faucets (Includes: O-Rings, Seats, Springs, Cam Assemblies, and a Wrench)

You last purchased this on
 
Delta Faucet

Repair Kit for Single Handle Faucets (Includes: O-Rings, Seats, Springs, Cam Assemblies, and a Wrench)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Repair Kit for Single Handle Faucets (Includes: O-Rings, Seats, Springs, Cam Assemblies, and a Wrench)

  • Fast #
  • Part #DRP3614
  • Item #4409
  • Manufacturer Part #RP3614
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 14 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Genuine Delta parts ensure quality and reliability
  • 1H knob or lever
  • For use with Delta single- or 2-handle faucets
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Faucet Part Type:
Repair Kit
Fits Brand:
Delta
GSA Approved:
No
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No