5-1/2 in. Metal Repair Kit in Polished Chrome
5-1/2 in. Metal Repair Kit in Polished Chrome
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Genuine Delta® repair part
- New design eliminates the need for an adjustment ring
- Replaces all cap assemblies on single handle valves
- Finish guaranteed not to tarnish or corrode
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Cap
- Cartridge Type:
- Diverter
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- Length:
- 5-1/2 in
- MA Approved -:
- No
- Material:
- Metal
- Number of Handles:
- Single Handle
- Side Spray:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.186 lb