No Handle Roman Tub Faucet in Polished Chrome Trim Only

You last purchased this on
 
Brizo

RSVP® No Handle Roman Tub Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

RSVP® No Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #DT67490PCLHP
  • Item #4087839
  • Manufacturer Part #T67490-PCLHP
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4-hole installation
  • Accommodates up to 3" deck thickness
  • Slip-on spout
  • MUST ORDER HANDLES SEPARATELY
  • Additional decorative finials available
  • Trim only, must order rough R64707 separately
  • 60" - 82" stretchable, finished metal hose
  • Ceramic cartridge
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
RSVP®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
13-17/50 in
Faucet Center Size:
6 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Less Handles
Material:
Brass
Maximum Height:
9-3/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
3-3/4 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9-3/4 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Weight:
7.8 lb