2 Robe Hook in Brushed Nickel

You last purchased this on
 
Brizo

RSVP® 2 Robe Hook in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

RSVP® 2 Robe Hook in Brushed Nickel

  • Fast #
  • Part #D69935BN
  • Item #3169206
  • Manufacturer Part #69935-BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates perfectly with RSVP faucets and custom showers
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
5-3/4 in
Base Plate Width:
5-3/4 in
Collection:
RSVP®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-1/2 in
Handle Material:
Zinc
Installation Type:
Wall Mount
Material:
Zinc
Maximum Height:
5-3/4 in
Mount Type:
Wall
Number of Hooks:
2
Projection:
4-1/2 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.21 lb
Width:
4-1/2 in