60W 1-Light Bath Light in Brushed Nickel
RSVP® 60W 1-Light Bath Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL approved up to 60 watts
- Uses C7 60 watt max. bulb in top outlet and C7 7 watt max. bulb in bottom outlet
- Coordinates perfectly with RSVP faucets and custom showers
- Mounts on standard electrical box
Specifications
- ADA Compliant:
- No
- Collection:
- RSVP®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- Height:
- 13 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Zinc
- Maximum Height:
- 13 in
- Number of Lights:
- 1
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Watts:
- 60 W
- Weight:
- 4.21 lb
- Width:
- 4-15/16 in