Rubber Seat and Spring Kit in Black
Rubber Seat and Spring Kit in Black
-
Pick Up: 36 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lead Law Compliant
- Repairs all Delta® and Peerless® faucets
- Seats & Springs - Quantity 2
- Kit contains 2 new style springs RP3427 and 2 seats RP1806
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom Sink, Kitchen Sink, Laundry, Residential, Utility
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Seat and Spring Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- MA Approved -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Side Spray:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.025 lb
- Width:
- 1/2 in