Pull-Up Diverter Tub Spout in Brilliance Stainless Steel
Sawyer Pull-Up Diverter Tub Spout in Brilliance Stainless Steel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- CEC Compliant:
- For Sale in CA
- Collection:
- Sawyer
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 2 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 6 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Maximum Height:
- 6 in
- NSF Certified:
- No
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull-up tub spout
- Style:
- Traditional
- Tub Spout Reach:
- 5-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.75 lb
- Width:
- 2-3/16 in