Two Handle Roman Tub Faucet in Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Saylor™ Two Handle Roman Tub Faucet in Champagne Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Saylor™ Two Handle Roman Tub Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT2736CZ
  • Item #9929865
  • Manufacturer Part #T2736-CZ
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Trim only, must order rough-in kit to complete installation (R2700 or R2707 or RP23601 for 3-hole 10 inch installation)
  • Temperature and volume controlled with handles
  • Perfectly coordinates with the Saylor™ Bath Collection
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • ADA Compliant
  • Red/blue indicator markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Saylor™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
11 in
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18.0 gpm
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Height:
8-1/2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-3/16 in
Trim Only:
Yes
Tub Spout Reach:
9 in
WaterSense Labeled:
Yes
Weight:
6.9 lb