Delta Faucet

Screw for Delta Double Handle Kitchen and Lavatory Knob Handles

Part #DRP5885  |  Manufacturer Part #RP5885

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Genuine Delta® repair part
  • Handle screws for twin handle kitchen and lavatory faucets

Specifications

ADA Compliant: No

Depth: 1-39/50 in

Faucet Part Type: Screw

Handle Material: Brass

Height: 1-41/100 in

Material: Brass

Maximum Height: 1-41/100 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.13