0 items

Delta Faucet Screw Set and Button

DRP72564

Color Finish

Starting at $9.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Delta Cassidy™ Bath Handle
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday