Metal, Plastic and Rubber Repair Kit for 1700 and 1800 Series
Metal, Plastic and Rubber Repair Kit for 1700 and 1800 Series
Frequently Purchased Together
Product Details
- 2 rubber seats, 2 metal springs, and 2 O-rings included
- Sold in pairs
- Use to repair leaks of Delta tub and shower faucets
- Guaranteed to not tarnish or corrode
Specifications
- ADA Compliant:
- No
- Depth:
- 47/100 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta
- Fits Model:
- 1700 Series, 1800 Series
- GSA Approved:
- No
- Height:
- 1/4 in
- IAPMO Listed -:
- No
- Material:
- Metal, Plastic, Rubber
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb