Shower Arm and Flange Chrome
Shower Arm and Flange Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 858-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 1/2" O.D.
- For use with most shower applications
- 1/2" IPS male threads
- Genuine Delta repair parts
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 5-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.375 lb