Delta Faucet Shower Arm and Flange

DU4993

Color Finish

Starting at $18.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" (12.7 mm) IPS male threads
  • 2-3/8" (60.325 mm) outside diameter
  • Includes flange
  • Shower arm extends 6"

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
2-3/8 in
End Connection 1
IPS
End Connections
IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
6 in
Material
Brass
NSF Certified
No
Spout Height
3-25/32 in
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday