Delta Faucet

Shower Arm and Flange Venetian Bronze

Part #DU4996RB  |  Manufacturer Part #U4996-RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extends 3" down from ceiling
  • Includes flange
  • Shower head sold separately
  • 2-1/2" outside diameter
  • Durable brass construction for years of reliable use
  • 1/2" (12.7 mm) IPS male threads

Documents

Specifications

ADA Compliant: No

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/4 in

Faucet Mount: Shower Arm Mount

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 3 in

Installation Type: Ceiling Mount

Length: 3 in

Material: Brass

Maximum Height: 3 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.285