1/2 x 2-3/16 in. Shower Arm Diverter in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering 1/2 x 2-3/16 in. Shower Arm Diverter in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering 1/2 x 2-3/16 in. Shower Arm Diverter in Chrome

  • Fast #
  • Part #DU4922PK
  • Item #4275326
  • Manufacturer Part #U4922-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Complies with the Americans with Disabilities Act (ADA) standards
  • Durable brass construction
  • Brass construction
  • Chrome
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-19/100 in
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Diverter
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
1-69/100 in
Hose Included:
No
IAPMO Listed -:
No
Length:
2-3/16 in
Material:
Brass
Maximum Height:
1-69/100 in
NSF Certified:
No
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.38 lb
Width:
1-11/16 in