Shower Arm Diverter in Brilliance Polished Brass
Shower Arm Diverter in Brilliance Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1152-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- One inlet and two outlets
- Diverts water between hand shower and shower head
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-81/100 in
- Faucet Height:
- 3-7/32 in
- Faucet Part Type:
- Shower Arm
- Height:
- 3-17/50 in
- Hose Included:
- No
- Length:
- 3-7/32 in
- Material:
- Brass
- Maximum Height:
- 3-17/50 in
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 2-11/32 in