0 items

Delta Faucet Rook™ Shower Arm

DRP78580

Color Finish

Starting at $38.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" I.P.S. male threads
  • 1/2" NPT threads

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rook™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday