0 items

Delta Faucet Linden™ Shower Faucet Trim with Single Lever Handle (Trim Only)

DT14294H2O

Color Finish

Starting at $124.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA Compliant
  • ADA compliant
  • Gives you the feeling of more water without using more water
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Linden™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm @ 80 psi, 5.7 L/min @ 550 kPa
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Zinc
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-1/2 in
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday