0 items

Delta Faucet Arzo® Shower Flange

DRP46872

Color Finish

Starting at $23.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 in. square
  • Perfectly coordinates with Arzo and Ara bath collections
  • Shower arm sold separately

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Collection
Arzo®
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday