0 items

Delta Faucet Shower Flange

DRP6025

Color Finish

Starting at $6.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.5" O.D.
  • Also available in Chrome, Pearl Nickel, Polished Brass, Venetian Bronze, and White
  • Finish guaranteed to not tarnish or corrode
  • For use with Delta shower faucets
  • Genuine Delta repair parts

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
OD
End Connections
OD
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Material
Brass
WaterSense Labeled
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday