Delta Faucet

Shower Flange in Brilliance Polished Brass

Part #DRP6025PB  |  Manufacturer Part #RP6025PB

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Genuine Delta® repair part
  • For use with Delta® shower faucets
  • Outer diameter: 2-1/2"
  • Finish guaranteed not to tarnish or corrode

Specifications

ADA Compliant: No

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 2-1/2 in

Faucet Part Type: Flange

Handle Material: Brass

Height: 47/100 in

Material: Brass

Maximum Height: 47/100 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.05