2-1/2 in. Stainless Steel Shower Flange in Oil Rubbed Bronze
2-1/2 in. Stainless Steel Shower Flange in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-1/2 in. diameter
- Stainless Steel
- Round flange
- Metal pop-up
- 4 1/4" from deck to aerator
- Metal Lever Handles
- Genuine Delta repair parts
- Fits standard shower arms
- 1 1/8" max. deck thickness
- 1/2" IPS connection
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Woodhurst® T14032, T14232 and T14432
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 2-1/2 in
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- Height:
- 15/32 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.06 lb
- Width:
- 2-1/2 in