Shower Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #H74
Shower Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Add to select less handle program models to complete the look
- Handle base only, must also purchase accent for complete handle
- For use with tub and shower faucets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 1300/1400 Series Tub/Shower Models
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Width:
- 4-3/10 in