0 items

Delta Faucet Cassidy™ Shower Handle Kit

DH695

Color Finish

Starting at $85.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For roman tub applications
  • Metal cross handles

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Delta® Roman Tub Faucets
Collection
Cassidy™
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
Height
3 in
IAPMO Listed
No
Length
6-8/9 in
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Width
3-3/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday