0 items

Delta Faucet NeoStyle® Shower Handle Kit

DH769

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish guaranteed not to tarnish or corrode
  • Metal lever handle
  • Will not retrofit across current Delta° LHP faucets

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
NeoStyle®
Color Finish
Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Width
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday