0 items

Delta Faucet Ultraflex® Shower Hose in Black and Polished Chrome

D490PK

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes one conical and one hex all brass nut
  • Lifetime warranty
  • Made of nylon, polyester and PVC
  • Voral

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Ultraflex®
Color Finish
Black/Polished Chrome
Color Finish Category
Blacks
Depth
22/25 in
End Connection 1
NPSM
IAPMO Listed
No
Length
40 in
Material
Brass, Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
22/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday