0 items

Delta Faucet Palm® Shower Kit

D51400

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grab/slide bar diameter is 1-1/4 in.
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Mounting on wood blocking behind all wall surfaces is preferable
  • Non-rotating bars help to increase stability
  • Offered in a variety of finishes and lengths
  • Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
  • Retrievable wall anchor included for easy removal
  • Spray settings include: Full Body, Fast Massage, Full Spray with Massage
  • Supports up to 500 pounds of force
  • WaterSense certification promotes water conservation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Palm®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Height
27-1/2 in
IAPMO Listed
No
Material
Plastic
Material Type
ABS
NSF Certified
No
Showerhead Function
4
Spray Type
Fast Massage, Full Body, Full Spray w/ Massage, Pause
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday