0 items

Delta Faucet Windemere® Shower Only Trim (Trim Only)

DBT14296

Color Finish

Starting at $95.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA Compliant
  • Complete unit includes trim and MultiChoice Universal Valve with rough-in
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Requires: rough-in valve DR10000IP
  • Spray settings include: Full Body spray
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Windemere®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday