0 items

Delta Faucet Victorian® Shower Only Trim (Trim Only)

DT14255LHP

Color Finish

Starting at $225.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 10" H x 10-5/16" D x 7" W
  • Handle(s) not included, must purchase handle separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • Spray settings: full Body, massaging, soft drench
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Victorian®
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Green
WaterSense, Yes
Handle Type
Less Handles
IAPMO Listed
No
Material
Plastic
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Drenching, Full Body, Massaging
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday