0 items

Delta Faucet Addison™ Shower Only Trim (Trim Only)

DT14292

Color Finish

Starting at $156.62
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Addison® collection
  • Features water-efficient H2Okinetic® Technology
  • Flow rate: 2.0 gpm at 80 psi
  • Handle type: lever
  • Requires: rough-in valve DR10000IP
  • Trim kit
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Addison™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday