0 items

Delta Faucet Linden™ Shower Only Trim (Trim Only)

DT14294

Color Finish

Starting at $108.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets standards set by Americans with Disabilities Act (ADA)
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Single function operation
  • Single lever handle for ease of temperature control
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Linden™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Zinc
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
5
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday