Delta Faucet Shower Renovation Cover Plate

DRP29827

Color/Finish

Starting at $37.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Covers up to 8 in. center holes
  • Escutcheon dimensions: 8-1/8 in. H x 13 in. W
  • Includes screws
  • Two screw holes

SPECIFICATIONS

ADA Compliant
No
Length
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday