Brass Cover Plate in Polished Brass
Brass Cover Plate in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covers up to 8 in. center holes
- Two screw holes
- Escutcheon dimensions: 8-1/8 in. H x 13 in. W
- Includes screws
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- Height:
- 8-1/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 8-11/50 in
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.535 lb
- Width:
- 13 in