Delta Faucet

Shower Rod with Bracket in Stainless Steel

Part #D42206SS  |  Manufacturer Part #42206-SS

Color/Finish:
Brushed Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6' long
  • 6" bow
  • 1" stainless steel tubing
  • Includes mounting brackets

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1 in

Installation Type: Wall Mount

Length: 6 ft

Material: Stainless Steel

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 3.5

Width: 2-3/4 in