0 items

Delta Faucet Nura® Shower Trim Kit with Single Lever Handle and 1-Function Showerhead

D142710I

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Nura®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
Yes
Width
6-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday